This product requires certification to purchase.

6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in Brown

InOvate Technologies

6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in Brown

  • Fast #
  • Part #IDWV4BV2
  • Item #8036945
  • Manufacturer Part #DWV4BV2
5 out of 5 Customer Rating
Brand image
InOvate Technologies

6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in Brown

  • Fast #
  • Part #IDWV4BV2
  • Item #8036945
  • Manufacturer Part #DWV4BV2
5 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 560
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safely vents the dryer
  • Durable
  • Aesthetically pleasing
  • Does not impede airflow
  • Made in USA
  • Easy installation
  • Powder coated Galvalume® steel for lasting beauty
  • Damper closes when not in use to keep pests outside
  • 26 gauge housing / 30 gauge damper
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
4 in
Fits Pipe Size:
4 in
Gauge (metal):
26 ga
Height:
6-1/2 in
Length:
6-1/2 in
Material:
Galvalume Steel
PipeTubing Size:
4 in
UPC:
851715001161
Vent Duct Shape:
Round
Vent Installation Type:
Flush Mount
Width:
6-9/20 in