8 ft. Transition Duct
DryerFlex® 8 ft. Transition Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 432-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Safe and effective
- Won't bend or kink to trap lint
- Promotes maximum airflow
- Airflow efficient
- Won't crush
- Maintains its 4" diameter, regardless of stretching or compressing.
- Listed to UL 2158A standards with zero flame spread and zero smoke development
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum
- Temperature Range:
- -22 to 482 Deg F
- UL Listed:
- UL 2158A
- UPC:
- 851715001284
- Vent Duct Shape:
- Round