This product requires certification to purchase.

42 in. x 42 in. Shower Base with Center Drain

Inpro/Seal

42 in. x 42 in. Shower Base with Center Drain

  • Fast #
  • Part #E4215NEOBO
  • Item #8226624
  • Manufacturer Part #4215NEOBO
3.7 out of 5 Customer Rating
Inpro/Seal

42 in. x 42 in. Shower Base with Center Drain

  • Fast #
  • Part #E4215NEOBO
  • Item #8226624
  • Manufacturer Part #4215NEOBO
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Drain Location:
Center
Length:
42
Shower Base Shape:
Neo-angle
Width:
42