This product requires certification to purchase.

4-1/2 in. Hole Saw 1 Piece

Inserta Fittings

4-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #IR412
  • Item #4355974
  • Manufacturer Part #R412SAW
4.4 out of 5 Customer Rating
Brand image
Inserta Fittings

4-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #IR412
  • Item #4355974
  • Manufacturer Part #R412SAW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Heat Treated Teeth
  • 3/8 in pilot drill
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
4-1/2 in
Color Finish Name:
Red
Diameter:
4-1/2
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw
Weight:
2.5