This product requires certification to purchase.

4 in. ADS N12 HDPE PIPE 12 OR 15

Inserta Fittings

4 in. ADS N12 HDPE PIPE 12 OR 15

  • Fast #
  • Part #I4N121012FIT
  • Item #9808128
  • Manufacturer Part #4N1210-12FIT
3.3 out of 5 Customer Rating
Brand image
Inserta Fittings

4 in. ADS N12 HDPE PIPE 12 OR 15

  • Fast #
  • Part #I4N121012FIT
  • Item #9808128
  • Manufacturer Part #4N1210-12FIT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter, Straight