4 x 10 - 12 IPS Sch. 40 One-Fit Inserta Tee
4 x 10 - 12 IPS Sch. 40 One-Fit Inserta Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Schedule Class:
- 40