6-1/2 in. Hole Saw 1 Piece
6-1/2 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use with heavy duty 1/2 in drill motor
- 10 mm pilot drill
Documents
Specifications
- Application:
- Agriculture, Clay, Concrete, Drainage, Ductile Iron
- Color Finish Name:
- Silver
- Diameter:
- 6-1/2 in
- Material:
- Rubber, Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw
- Weight:
- 7.5 lb