6 in. Hole Saw 1 Piece
6 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Cutting
- Brand Model Compatibility:
- HS 164
- Color Finish Name:
- Red
- Diameter:
- 6 in
- Drill Bit Type:
- Hole Saw
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw