Inside 4 in. or Over 3 in. Pipe PVC DWV Flush Closet Flange
Inside 4 in. or Over 3 in. Pipe PVC DWV Flush Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 875-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Size: 4" X 3"
- PVC
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
Specifications
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Flange Type:
- DWV
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942037186
- Width:
- 7 in