This product requires certification to purchase.

1-3/4 in. Air Switch in Gloss Black

InSinkErator®

1-3/4 in. Air Switch in Gloss Black

  • Fast #
  • Part #ISTCBLK
  • Item #1773814
  • Manufacturer Part #73274A
4.8 out of 5 Customer Rating
Brand image
InSinkErator®

1-3/4 in. Air Switch in Gloss Black

  • Fast #
  • Part #ISTCBLK
  • Item #1773814
  • Manufacturer Part #73274A
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Gloss Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Use of abrasive cleaning solutions may harm this product's finish
  • Easily mounts to the sink or counter top
  • Perfect for island installations and works with any disposer
  • For use with all InSinkErator disposers
  • Requires Certification

Specifications

Brand Model Compatibility:
SinkTop Switch™
Color Finish Category:
Blacks
Color Finish Name:
Gloss Black
Diameter:
1-3/4 in
Material:
Metal
Product Type:
Air Switch
UL Listed:
No
UPC:
050375004486