1-3/4 in. Air Switch in Mocha Bronze
1-3/4 in. Air Switch in Mocha Bronze
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 108 Pallet: 16500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use of abrasive cleaning solutions may harm this product's finish
- Easily mounts to the sink or counter top
- Perfect for island installations and works with any disposer
- For use with all InSinkErator disposers
Specifications
- Brand Model Compatibility:
- SinkTop Switch™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha Bronze
- Diameter:
- 1-3/4 in
- Material:
- Metal
- Product Type:
- Air Switch
- UL Listed:
- No
- UPC:
- 050375009139