13/20 in. Screw for SS100 Food Waste Disposer in Satin Chrome
13/20 in. Screw for SS100 Food Waste Disposer in Satin Chrome
Product Details
Product Details
- Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
Specifications
- Brand Model Compatibility:
- SS100 Food Waste Disposer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Height:
- 3/10 in
- Length:
- 13/20 in
- Product Type:
- Screw
- UL Listed:
- No
- Width:
- 7/20 in