1/3 hp Continuous Feed Garbage Disposal with Power Cord
This product has been replaced by
Manufacturer Part #78450A-ISE
FWD-1 Series 1/3 hp Continuous Feed Garbage Disposal with Power Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 102-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plastic grind chamber
- Medium texture
- Corded/Cordless: Corded
- One-year limited warranty
Specifications
- AMP:
- 5.7
- Capacity:
- 26 oz
- Collection:
- FWD-1 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Waterborne Brown Enamel
- Depth:
- 6-1/3 in
- Height:
- 11-1/2 in
- Horsepower:
- 1/3 hp
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UPC:
- 050375028727
- Volts:
- 120V
- Weight:
- 12 lb
- Width:
- 6-5/16 in