This product requires certification to purchase.

2 hp Continuous Feed 1 Phase Commercial Garbage Disposal

InSinkErator®

2 hp Continuous Feed 1 Phase Commercial Garbage Disposal

  • Fast #
  • Part #ISS20031
  • Item #2884272
  • Manufacturer Part #13663D
4 out of 5 Customer Rating
Brand image
InSinkErator®

2 hp Continuous Feed 1 Phase Commercial Garbage Disposal

  • Fast #
  • Part #ISS20031
  • Item #2884272
  • Manufacturer Part #13663D
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Voted best in class 9 years in a row
  • Corrosion resistant stainless steel grind chamber
  • Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
  • 3/8" spacing inlet grille
  • 2 HP induction motor
  • 460V 3Ph
  • Height: 488 mm
  • 174 mm diameter rotating shredder
  • 2” waste outlet
  • Legs supplied but not installed
  • Requires Certification

Documents


Specifications

AMP:
7.7, 8.7, 17.4
Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Chrome Plated, Stainless Steel
Depth:
14-1/5 in
End Connection 1:
NPT
End Connections:
NPT
Height:
18-7/16 in
Horsepower:
2 hp
Material:
Cast Nickel, Stainless Steel
Power Source:
Electric
RPM:
1725
UL Listed:
Yes
UPC:
050375003076
Volts:
115/208/230V
Weight:
66 lb