208-230V Solenoid Valve
208-230V Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Insures water is flowing to grind chamber while disposer is running
- Deactivated when disposer is turned off
- Activated when disposer is turned on
Documents
Specifications
- Application:
- Commercial
- Height:
- 1-1/4 in
- Product Type:
- Solenoid Valve
- Size:
- 1-1/4 in x 2-1/2 in x 1 in
- Volts:
- 208/230V