5 hp Continuous Feed 3 Phase Commercial Garbage Disposal
5 hp Continuous Feed 3 Phase Commercial Garbage Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Voted best in class 9 years in a row
- Corrosion resistant stainless steel grind chamber
- Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
- 5 HP induction motor, 1725 RPM's, totally enclosed to provide protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection
- 460V 3Ph
- Height: 790 mm
- 228 mm diameter rotating shredder
- 3" waste outlet
- Legs factory installed
Specifications
- AMP:
- 4.4, 8.6, 8.8
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Chrome Plated, Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 31-1/8
- Horsepower:
- 5 hp
- Material:
- Cast Nickel, Stainless Steel
- Power Source:
- Electric
- RPM:
- 1725
- UL Listed:
- Yes
- UPC:
- 050375003205
- Volts:
- 208/230/460V
- Weight:
- 121
- Width:
- 17-1/2