This product requires certification to purchase.

6-5/8 in. Flange Mounting Kit

InSinkErator®

6-5/8 in. Flange Mounting Kit

  • Fast #
  • Part #I6COLLARADAPTOR
  • Item #1880642
  • Manufacturer Part #12504
5 out of 5 Customer Rating
Brand image
InSinkErator®

6-5/8 in. Flange Mounting Kit

  • Fast #
  • Part #I6COLLARADAPTOR
  • Item #1880642
  • Manufacturer Part #12504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • #6 collar adapter for welding into trough
  • Includes splash baffle
  • Two cone fixed core.
  • Fixed collar.
  • Utilizes butterfly damper (3800 Series) inserted in collar.
  • Damper adjustable thru face.
  • Bright white enamel finish.
  • Commercial.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
InSinkErator® Stainless Troughs
Diameter:
6-5/8 in
Size:
#6
UL Listed:
No
UPC:
050375005599