7-1/2 x 1/4 in. Garbage Disposal Wrench
7-1/2 x 1/4 in. Garbage Disposal Wrench
Product Details
Product Details
- InSinkErator® wrenchette
- Genuine InSinkErator® Parts
- For un-jambing InSinkErator® disposers
Documents
Specifications
- Capacity:
- 1/4 in
- GSA Approved:
- No
- Length:
- 7-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 1
- UPC:
- 054374002078
- WrenchType:
- Garbage Disposal