This product requires certification to purchase.

3/4 HP COVER CONTROL GARBAGE DISPOSER

InSinkErator®

Advanced Series 3/4 HP COVER CONTROL GARBAGE DISPOSER

  • Fast #
  • Part #IEVOLUTIONCVRCNTRL
  • Item #10240675
  • Manufacturer Part #80023-ISE
5 out of 5 Customer Rating
Brand image
InSinkErator®

Advanced Series 3/4 HP COVER CONTROL GARBAGE DISPOSER

  • Fast #
  • Part #IEVOLUTIONCVRCNTRL
  • Item #10240675
  • Manufacturer Part #80023-ISE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • INSINKERATOR EVOLUTION COVER CONTROL 3/4 HP GARBAGE DISPOSAL: 15-inch T x 8.25-inch W disposal with Cover Control hardwire connection, Cover Control T Handle, and garbage disposal flange; EZ Connect Cover Control Accessory Kit with cord sold separately
  • Requires Certification

Specifications

AMP:
0.075
Application:
Residential
Collection:
Advanced Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
13-3/8 in
Energy Star Compliant:
No
Height:
13-1/8 in
Horsepower:
3/4 hp
Material:
Stainless Steel
Product Type:
Garbage Disposal
RPM:
1725
UL Listed:
Yes
UPC:
050375027539
Volts:
120V
Width:
10 in