Septic Guard 3/4 hp Continuous Feed Garbage Disposal
Advanced Series Septic Guard 3/4 hp Continuous Feed Garbage Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3/4 HP long-lasting, Dura-Drive® Induction motor
- 9-Year We Come to You™ Limited In Home Warranty
- Quiet SoundSeal® Technology delivers quiet disposal operation
Documents
Specifications
- AMP:
- 0.075
- CSA Certified:
- Yes
- Collection:
- Advanced Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 13-1/8 in
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- UPC:
- 050375027546
- Volts:
- 120V
- Weight:
- 21.4 lb
- Width:
- 10 in