This product requires certification to purchase.

Disposer Control Panel in Grey

InSinkErator®

Disposer Control Panel in Grey

  • Fast #
  • Part #INSMS10
  • Item #7107229
  • Manufacturer Part #15260C
4.5 out of 5 Customer Rating
Brand image
InSinkErator®

Disposer Control Panel in Grey

  • Fast #
  • Part #INSMS10
  • Item #7107229
  • Manufacturer Part #15260C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manual (2) button ON/OFF switch
  • Requires Certification

Specifications

Brand Model Compatibility:
SS50-27, SS75-28, SS100-29,SS125-26, SS150-36, SS150-39,SS200-29, SS200-32, SS300-25,SS300-27, SS500-28, SS500-30, SS750-13,SS750-15, SS1000-10, SS1000-11, SS1000-12 Waste Disposer
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
4-1/2 in
Height:
4-7/8 in
Product Type:
Disposer Control Panel
UPC:
050375019695