This product requires certification to purchase.

1 hp Continuous Feed Garbage Disposal

InSinkErator®

Evolution® 1 hp Continuous Feed Garbage Disposal

Brand image
InSinkErator®

Evolution® 1 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #IEVOLUTION1HP
  • Item #10240673
  • Manufacturer Part #80022-ISE
5 out of 5 Customer Rating
Continuous Feed Garbage Disposal

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • INSINKERATOR EVOLUTION 1 HP GARBAGE DISPOSAL: 12.25-inch T x 8.25-inch W disposal with EZ Connect Hardwire Adapter, garbage disposal flange, gaskets, bolts, etc., for install, plus wrenchette and kitchen drain stopper; EZ Connect Power Cord sold separately
  • Requires Certification

Documents


Specifications

AMP:
0.075
Collection:
Evolution®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
13-3/8 in
Energy Star Compliant:
No
Height:
13-1/8 in
Horsepower:
1 hp
Plug Included:
No
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #ICRDEZ
Item #10170452
5 out of 5 Customer Rating
Requires Certification
Part #RAS425MB
Item #7526861
5 out of 5 Customer Rating
Requires Certification
Part #R744PN
Item #1616311
4.6 out of 5 Customer Rating
Requires Certification
Part #IPRO1000WCDK
Item #10102809
3.6 out of 5 Customer Rating
Requires Certification
Part #IPROCOVERCONTROL
Item #2927013
3.1 out of 5 Customer Rating
Requires Certification
Part #IPRO750WCDK
Item #10102812
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ICONTRACTOR333
Item #3784653
3.3 out of 5 Customer Rating
Requires Certification
Part #IPROCVRCONTROLWCDK
Item #10102813
4.1 out of 5 Customer Rating
Requires Certification
Part #IFWD1WC
Item #1668894
3.9 out of 5 Customer Rating
Requires Certification
Part #IPRO1000WCDK
Item #10102809
3.6 out of 5 Customer Rating
Requires Certification
Part #IPRO750WCDK
Item #10102812
4 out of 5 Customer Rating
Requires Certification
Part #IBADGER5WC
Item #2016678
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing