This product requires certification to purchase.

Evolution 1.0HP LED Garbage Disposer W/CDK

InSinkErator®

Evolution 1.0HP LED Garbage Disposer W/CDK

  • Fast #
  • Part #IEVO10HPLEDWCDK
  • Item #14236499
  • Manufacturer Part #81138K
5 out of 5 Customer Rating
Brand image
InSinkErator®

Evolution 1.0HP LED Garbage Disposer W/CDK

  • Fast #
  • Part #IEVO10HPLEDWCDK
  • Item #14236499
  • Manufacturer Part #81138K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 42
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under InSinkErator's 10 year limited warranty
  • Coordinates with other items from the Advanced Series line seamlessly
  • 1 horsepower motor is quiet, efficient, and reliable
  • Continuous feed operation allows for large amount of waste disposal
  • Easy to install, secure mounting assembly
  • All hardware required for installation is included
  • Made in America
  • Requires Certification
Dimensions & Measurements
Height
12-1/4 in
Width
8-1/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Stainless Steel
Electrical & Operational Information
AMP
10.2
Horsepower
1 hp
Volts
120V
Warranty & Product Information
Application
Residential
Product Type
Continuous Feed
Type
IEVO10HPLEDWCDK
UPC
050375029663