3/4 hp Batch Feed Garbage Disposal
Evolution® 3/4 hp Batch Feed Garbage Disposal
Product Details
Product Details
- Offers a 3/4 hp Dura-Drive® induction motor
- 40 oz. stainless steel grind chamber and components for durability
- SoundSeal® Technology delivers ultra-quiet performance allowing you to hold a conversation with normal voices in the same room
- Offers MultiGrind® technology, with two grind stages to quickly grind difficult food waste
- Magnetic cover start activation means no wall switch is required
- Robust chrome plated die cast zinc stopper that holds back water when needed, and will only turn on disposer when manually activated
- Quick Lock® Sink Mount allows for easy installation and disposer replacement
- Power cord not included
Documents
Specifications
- AMP:
- 8.1
- Capacity:
- 40 oz
- Collection:
- Evolution®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 10 in
- Height:
- 16-1/4 in
- Horsepower:
- 3/4 hp
- Plug Included:
- No
- Power Source:
- Electric
- Product Type:
- Batch Feed
- RPM:
- 1725
- UL Listed:
- Yes
- UPC:
- 050375018155
- Volts:
- 120V
- Weight:
- 22.4 lb