1/2 hp Continuous Feed Garbage Disposal with Power Cord
FWD-2 Series 1/2 hp Continuous Feed Garbage Disposal with Power Cord
Package Quantity Info:
Each: 1 Pallet: 102-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 5.7
- Collection:
- FWD-2 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Energy Star Compliant:
- No
- Horsepower:
- 1/2 hp
- Material:
- Steel, Plastic, Stainless Steel
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- UL Listed:
- Yes
- UPC:
- 050375028741
- Volts:
- 120V