French Gold Hot and Cold Water Dispenser
Indulge™ French Gold Hot and Cold Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hot lever automatically shuts off, while stay-on cool lever remains on for easy use
- Graceful high-arching spout swivels for greater convenience and stylish integrated levers provide a dramatic look
- 5 year We Come to You® In-Home Service Warranty
- For use with InSinkErator® stainless steel tank and F-201 Filtration System (sold separately)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Indulge™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Flexible
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 9 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- Weight:
- 3.25 lb
- Width:
- 2 in