This product requires certification to purchase.

in Classic Oil Rubbed Bronze Water Dispenser

InSinkErator®

Indulge™ in Classic Oil Rubbed Bronze Water Dispenser

  • Fast #
  • Part #IFHC2200CRB
  • Item #4869139
  • Manufacturer Part #44391AH
4.7 out of 5 Customer Rating
Brand image
InSinkErator®

Indulge™ in Classic Oil Rubbed Bronze Water Dispenser

  • Fast #
  • Part #IFHC2200CRB
  • Item #4869139
  • Manufacturer Part #44391AH
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Classic Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Traditional Styling - Available in various designer finishes
  • Available in both hot and cold (HC Models) and hot only (GN Models)
  • Durable all-brass construction
  • Spout swivels for added convenience
  • We Come To You® 5-Year In-Home Limited Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Indulge™
Color Finish Category:
Bronze Tones
Color Finish Name:
Classic Oil Rubbed Bronze
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2
Spout Reach:
5-1/4
Spout Type:
Swivel
UPC:
050375019282