This product requires certification to purchase.

Matte Black Hot Water Dispenser

InSinkErator®

Indulge™ Matte Black Hot Water Dispenser

  • Fast #
  • Part #IFH3300MBLK
  • Item #7619505
  • Manufacturer Part #44240G-ISE
4 out of 5 Customer Rating
Brand image
InSinkErator®

Indulge™ Matte Black Hot Water Dispenser

  • Fast #
  • Part #IFH3300MBLK
  • Item #7619505
  • Manufacturer Part #44240G-ISE
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern Styling - Available in various designer finishes
  • Available in both hot and cold (HC Models) and hot only (H Models)
  • Durable all-brass construction
  • Unique single handle, dual activation, for both instant hot and cool water dispensing
  • We Come To You® 5-Year In-Home Limited Warranty
  • For use with the InSinkErator stainless steel tank and filtration system (sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
Collection:
Indulge™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.7 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
5-1/2 in
Spout Reach:
6-1/10 in
Spout Type:
Swivel
UL Listed:
No
UPC:
050375022206