White Hot and Cold Water Dispenser
Indulge™ White Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatic shut off hot lever and Stay-On™ cool lever
- Solid brass construction, exposed pop-up drain without overflow
- NSF® listed
- Five year We Come To You® In-Home Warranty
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Indulge™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- UPC:
- 050375007227