This product requires certification to purchase.

Chrome Hot Water Dispenser

InSinkErator®

Invite™ Chrome Hot Water Dispenser

  • Fast #
  • Part #IHHOT150CSS
  • Item #7180657
  • Manufacturer Part #44975
4.1 out of 5 Customer Rating
Brand image
InSinkErator®

Invite™ Chrome Hot Water Dispenser

  • Fast #
  • Part #IHHOT150CSS
  • Item #7180657
  • Manufacturer Part #44975
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes chrome/satin nickel finish instant hot water dispenser and unique HOT100 2/3 gal. stainless steel hot water tank
  • Delivers up to 60 cups/hour of steaming hot water
  • We come to you 1-year in-home limited warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Easy-to-adjust temperature control
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
0.75 gpm
Spout Height
3 in
Spout Reach
3-3/4 in
Characteristics & Features
Collection
Invite™
Color Finish Category
Chromes
Color Finish Name
Chrome
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Connection
Inlet
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
050375019947