This product requires certification to purchase.

Satin Nickel Hot Water Dispenser

InSinkErator®

Invite™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IHHOT100SNSS
  • Item #5122862
  • Manufacturer Part #44887B
5 out of 5 Customer Rating
Brand image
InSinkErator®

Invite™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IHHOT100SNSS
  • Item #5122862
  • Manufacturer Part #44887B
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2/3 gallon tank delivers 60 cups of near boiling water per hour
  • 1-Year We Come To You™ In-Home Service Warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Invite™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection Size:
1/4 in
Faucet Height:
6-1/4
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
Handle Type:
Push Button
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
3
Spout Reach:
5-3/8
Spout Type:
High Arc
Type:
IHHOT100SNSS
UL Listed:
Yes
UPC:
050375019411