This product requires certification to purchase.

Polished Chrome Hot Water Dispenser

InSinkErator®

Involve™ Polished Chrome Hot Water Dispenser

  • Fast #
  • Part #IHWAVECSS
  • Item #3287181
  • Manufacturer Part #44714
3.7 out of 5 Customer Rating
Brand image
InSinkErator®

Involve™ Polished Chrome Hot Water Dispenser

  • Fast #
  • Part #IHWAVECSS
  • Item #3287181
  • Manufacturer Part #44714
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable all metal construction
  • UL listed
  • Includes 2/3 gallon hot water tank
  • Easy to adjust temperature control
  • Tool free tank connections and dry start protection to ease installation
  • Provides 60 cups/hr of near boiling water
  • Fits countertops up to 3 inches thick
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Involve™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
6-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
3-1/2 in
Spout Reach:
4-1/4 in
Spout Type:
High Arc
UL Listed:
No
UPC:
050375008392