This product requires certification to purchase.

Matte Black Hot and Cold Water Dispenser with Hot Water Tank

InSinkErator®

Matte Black Hot and Cold Water Dispenser with Hot Water Tank

  • Fast #
  • Part #IHC250MBLKSS
  • Item #10170457
  • Manufacturer Part #45676B-ISE
5 out of 5 Customer Rating
Brand image
InSinkErator®

Matte Black Hot and Cold Water Dispenser with Hot Water Tank

  • Fast #
  • Part #IHC250MBLKSS
  • Item #10170457
  • Manufacturer Part #45676B-ISE
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8.21-in T x 2.97-in W swivel faucet and 750-watt, 2/3-gallon tank
  • Adjustable tank temp. (160 - 210° F) and hot water safety handle
  • Backed by 3-Year “We Come To You” Limited In-Home Warranty
  • Multi-use kitchen faucet with spout that swivels 360 degrees and pull-forward handles to prevent interference with backsplashes or walls
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dispenser Only:
No
Dispenser Type:
Hot and Cold
Faucet Height:
8-21/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Reverse Osmosis Compatible:
No
Spout Reach:
3-9/10 in
UL Listed:
Yes
UPC:
050375027607