0.8 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Matte Black
Melea™ 0.8 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Matte Black
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Melea™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 050375021087