Polished Chrome Hot Water Dispenser
Model C1300 Polished Chrome Hot Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes a 2/3 gallon stainless steel tank
- Makes up to 100 cups per hour at 190°
- Foodservice grade heating element
- Easy-action lever with automatic shut-off
- Easy-to-adjust temperature control on front panel
- Tool-free tank connections and dry start protection for easy installation
- Mounts in standard sink opening or 1-1/4 in drilled hole
- Swiveling gooseneck spout travels 90° to provide clearance for large vessels
- 1-year full warranty on parts and labor
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Model C1300
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.7 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc, Swivel
- UL Listed:
- Yes
- UPC:
- 050375008682