This product requires certification to purchase.

Arctic Steel Hot and Cold Water Dispenser

InSinkErator®

Modern Arctic Steel Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC3010AS
  • Item #8950159
  • Manufacturer Part #45394AJ-ISE
4.4 out of 5 Customer Rating
Brand image
InSinkErator®

Modern Arctic Steel Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC3010AS
  • Item #8950159
  • Manufacturer Part #45394AJ-ISE
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hot and cold water faucet - dispenses near-boiling water and cold drinking water
  • For use with an InSinkErator instant hot water tank and filtration system (sold separately)
  • Self-closing hot valve for automatic shut off
  • Handle moves forward to avoid hitting backsplashes
  • Spout swivels 360° for convenience
  • Reverse osmosis certified and compatible per NSF/ANSI 58
  • Solid brass construction
  • Corrosion resistant ceramic disc valve
  • Lead free compliance: NSF/ANSI/CAN 61: Q1
  • Meets or exceeds the following codes/standards - ASME A112.18.1, NSF/ANSI 372, NSF/ANSI 61, NSF/ANSI 58, NSF/ANSI 42/53, ASSE 1023, ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1023
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Modern
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Steel
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Height:
9 in
Faucet Valve Type:
Ceramic Disc
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Reverse Osmosis Compatible:
Yes
Spout Reach:
4-3/100 in
Spout Type:
Swivel
UPC:
050375023500