Air Activated Switch Button in Classic Oil Rubbed Bronze
Nautical Air Activated Switch Button in Classic Oil Rubbed Bronze
Product Details
- Remote on/off air switch button for activating continuous feed waste disposals
- Transmitter assembly with button and bezel
- Counter top washer and fastening nut are included
- Button and bezel made of brass
- Does not come with control box, button only
- Button and bezel adhered to transmitter assembly base
-
ADA Compliant
Documents
Specifications
- Collection:
- Nautical
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Oil Rubbed Bronze
- Diameter:
- 1-1/2 in
- Height:
- 3-1/4 in
- Material:
- Brass
- Product Type:
- Air Switch Button
- UL Listed:
- No