This product requires certification to purchase.

Oil Rubbed Bronze Hot and Cold Water Dispenser

InSinkErator®

Oil Rubbed Bronze Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC1010ORB
  • Item #8950125
  • Manufacturer Part #45386AA-ISE
3.7 out of 5 Customer Rating
Brand image
InSinkErator®

Oil Rubbed Bronze Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC1010ORB
  • Item #8950125
  • Manufacturer Part #45386AA-ISE
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hot and cold water faucet – dispenses near-boiling water and cold drinking water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1023
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
Compression, Push
Faucet Connection Size:
1/4 in
Faucet Height:
9
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.75 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF:
NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Reach:
3-97/100
Spout Type:
Swivel
UL Listed:
No
UPC:
050375023005