Oil Rubbed Bronze Hot Water Dispenser
Oil Rubbed Bronze Hot Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The spout swivels to make filling pitchers and pots easier
- Includes a 5-year We Come to You® In-Home Service Warranty
- Indulge™ Antique exhibits a classic, nostalgic, refined design that will compliment traditionally designed kitchens
- Durable all brass dispenser construction
- Must be paired with the InSinkErator® HWT-F1000S hot water tank and filtration system (sold separately) which delivers near-boiling 200°F water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dispenser Type:
- Hot Only
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.75 gpm
- Height:
- 8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Weight:
- 4 lb
- Width:
- 5-1/4 in