Polished Nickel Hot and Cold Water Dispenser
Polished Nickel Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hot and cold water faucet – dispenses near-boiling water and cold drinking water
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1023
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Compression, Push
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.75 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Spout Reach:
- 4-1/50 in
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 050375023357