1 hp Continuous Feed Garbage Disposal
This product has been replaced by
Manufacturer Part #81223K
Power 1 hp Continuous Feed Garbage Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- INSINKERATOR POWER 1 HP GARBAGE DISPOSAL: 12-inch T x 8.25-inch W disposal with EZ Connect Hardwire Adapter, garbage disposal flange, gaskets, bolts, etc., for install, plus wrenchette and kitchen drain stopper; EZ Connect Power Cord sold separately
- DESIGNED TO PREVENT CLOGS: Sink disposal with 2-Stage MultiGrind Technology designed to prevent clogs by grinding food scraps finer; 3/4 HP Dura-Drive induction motor for maximum durability; removable baffle for easy cleaning
- DIY EZ CONNECT SINK GARBAGE DISPOSAL: USA-assembled kitchen appliance with EZ Connect Hardwire Adapter, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for the easiest installation of an InSinkErator food waste disposer
- REDUCED SOUND AND COMPACT: Garbage disposer that operates with reduced noise levels compared to standard disposals; space-saving design that easily fits under sink, leaving room for other small kitchen appliances, like an instant hot water dispenser
- 7-YEAR LIMITED SERVICE WARRANTY: Backed by InSinkErator 7-Year "We Come to You" Limited Service Warranty that covers in-home repair or replacement of your kitchen sink garbage disposal by an authorized dealer
Specifications
- AMP:
- 9.5
- Application:
- Residential
- Capacity:
- 28.5 oz
- Collection:
- Power
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-3/8 in
- Energy Star Compliant:
- No
- Height:
- 13-1/8 in
- Horsepower:
- 1 hp
- Material:
- Stainless Steel
- Plug Included:
- No
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- UPC:
- 050375027508
- Volts:
- 120V
- Weight:
- 18.4 lb
- Width:
- 8-1/4 in