1 hp Pro 1000 Garbage Disposal
Pro 1000™ 1 hp Pro 1000 Garbage Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1 HP long-lasting, Dura-Drive® induction motor
- 11-year We Come to You™ limited in home warranty
- Quietest SoundSeal® technology is the quietest disposal on the market
- Advanced grind for tough and fibrous food scraps
- 4-stage MultiGrind® technology: Finest grind designed to prevent clogs and reduce odor
- EZ connect disposal easily connects to a hardwire connection or outlet
- Removable, dishwasher safe antimicrobial baffle
- Safe for use with properly maintained septic tanks
Specifications
- Capacity:
- 28.5 oz
- Collection:
- Pro 1000™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/4 in
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Horsepower:
- 1 hp
- Material:
- Stainless Steel
- Plug Included:
- No
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- UPC:
- 050375026754
- Volts:
- 120V
- Width:
- 8-1/4 in