Retainer Ring for LC-50-11, LC-50-12, LC-50-13 and LC-50-14 Disposals
Retainer Ring for LC-50-11, LC-50-12, LC-50-13 and LC-50-14 Disposals
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- LC-50-11, LC-50-12, LC-50-13 and LC-50-14 Disposals
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 3-3/5 in
- Product Type:
- Retainer Ring
- Size:
- 3-3/5 in x 5-3/4 in x 1 in
- UL Listed:
- No
- Width:
- 5-3/4 in