This product requires certification to purchase.

Rubber Baffle in Grey

InSinkErator®

Rubber Baffle in Grey

  • Fast #
  • Part #I11005
  • Item #1293336
  • Manufacturer Part #11005
3.4 out of 5 Customer Rating
Brand image
InSinkErator®

Rubber Baffle in Grey

  • Fast #
  • Part #I11005
  • Item #1293336
  • Manufacturer Part #11005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Designed to muffle disposer noise while preventing water and food particles from splashing up
  • Installs in seconds with no tools and is easily removed for cleaning
  • Fits all InSinkErator disposers
  • Requires Certification

Specifications

Brand Model Compatibility:
#7 Collar Adaptor
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
7-1/2 in
Height:
3 in
Material:
Rubber
Product Type:
Baffle
Size:
3 in x 7-1/2 in
UPC:
050375005285