Brushed Bronze Cold Water Dispenser
Showroom Collection Brushed Bronze Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cold faucet - dispenses drinking water
- For use with InSinkErator filtration system and CWT100 (both sold separately)
- Handle activates forward to avoid hitting backsplash
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- NSF/ANSI 372, NSF/ANSI 58, NSF/ANSI/CAN 61 Q ? 1
- CEC Compliant:
- For Sale in CA
- Collection:
- Showroom Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Mount:
- Top Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Reverse Osmosis Compatible:
- Yes
- UL Listed:
- No
- UPC:
- 050375028048