This product requires certification to purchase.

Steel Flange in Brushed Stainless Steel

InSinkErator®

Steel Flange in Brushed Stainless Steel

  • Fast #
  • Part #IFLGSSB
  • Item #3082516
  • Manufacturer Part #74290D
4.2 out of 5 Customer Rating
Brand image
InSinkErator®

Steel Flange in Brushed Stainless Steel

  • Fast #
  • Part #IFLGSSB
  • Item #3082516
  • Manufacturer Part #74290D
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use of abrasive cleaning solutions may harm this product's finish
  • For use on all InSinkErator® manufactured disposers
  • Requires Certification
Dimensions & Measurements
Diameter
3-3/8 in
Height
1-3/4 in
Size
1-3/4 in x 4-1/2 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Material
Steel
Warranty & Product Information
IAPMO Listed
No
Product Type
Flange
UL Listed
No
UPC
050375007753