This product requires certification to purchase.

Steel Flange in French Gold

InSinkErator®

Steel Flange in French Gold

  • Fast #
  • Part #IFLGFG
  • Item #3862781
  • Manufacturer Part #75083D
5 out of 5 Customer Rating
Brand image
InSinkErator®

Steel Flange in French Gold

  • Fast #
  • Part #IFLGFG
  • Item #3862781
  • Manufacturer Part #75083D
5 out of 5 Customer Rating

X Points

Color Finish Name: French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 863
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Use of abrasive cleaning solutions may harm this product's finish
  • For use on all InSinkErator® manufactured disposers
  • Available in a variety of popular designer colors
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
French Gold
Diameter:
3-3/8 in
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Steel
Product Type:
Flange
Size:
1-3/4 in x 4-1/2 in
UL Listed:
No
UPC:
050375009498
Width:
4-1/2 in