Steel Flange in White

You last purchased this on
 
InSinkErator®

Steel Flange in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Steel Flange in White

  • Fast #
  • Part #IFLGWH
  • Item #130161
  • Manufacturer Part #70908D
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use on all InSinkErator® manufactured disposers
  • Use of abrasive cleaning solutions may harm this product's finish
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-3/8 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Product Type:
Flange
Size:
1-3/4 in x 4-1/2 in
UL Listed:
No
Weight:
0.2 lb
Width:
4-1/2 in