This product requires certification to purchase.

8 oz. Sanitizer Fogger in White (Case of 12)

Insource

SaniGuard® 8 oz. Sanitizer Fogger in White (Case of 12)

  • Fast #
  • Part #C2887766
  • Item #7481951
  • Manufacturer Part #2887766
5 out of 5 Customer Rating
Brand image
Insource

SaniGuard® 8 oz. Sanitizer Fogger in White (Case of 12)

  • Fast #
  • Part #C2887766
  • Item #7481951
  • Manufacturer Part #2887766
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Total release room fogger
  • Sanitize entire rooms in just minutes
  • “Kill on contact” power
  • 8 ouncecan treats up to 625 sq. ft. in one application and is great for home and business applications
  • Almost instantly gets rid of disease causing microbes
  • Size: 8 ounce
  • Requires Certification

Specifications

Collection:
SaniGuard®
Color Finish Name:
White
EcoLogo Certified:
No
Package Quantity:
Case of 12
Product Type:
Spray
Size:
8 oz