This product requires certification to purchase.

1-1/2 x 2-1/8 in. OD Wall Calcium Silicate Insulation

Insulated Pipe Shields

1-1/2 x 2-1/8 in. OD Wall Calcium Silicate Insulation

  • Fast #
  • Part #ICSIS218112
  • Item #4201813
  • Manufacturer Part #CSIS218112
4.6 out of 5 Customer Rating
Insulated Pipe Shields

1-1/2 x 2-1/8 in. OD Wall Calcium Silicate Insulation

  • Fast #
  • Part #ICSIS218112
  • Item #4201813
  • Manufacturer Part #CSIS218112
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
  • Constructed of a 360° insert of calcium silicate insulation encased in 360° sheet metal
  • Requires Certification

Specifications

ASTM:
ASTM A-527, ASTM C-533 Type 1, ASTM C-795
Fits Pipe Size:
2-1/8 in
Material:
Mineral, Aluminum
Material Type:
Calcium Silicate
Product Type:
Wall Insulation
Thickness:
1-1/2 in